Skip Content
MACHINE SCREW,SS,1/4-20X2 1/4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW,SS,1/4-20X2 1/4 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWF1
  • Mfr. Model # 3AWF1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Material 18-8 Stainless Steel
  • Finish Plain
  • Package Quantity 25
  • Item Machine Screw
  • Tensile Strength (PSI) 60,000 Min
  • Length 2-1/4"
  • Thread Size 1/4-20
  • Head Type Pan
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Rockwell Hardness B70 Min
  • Drive Type Slotted
  • Head Dia. 0.492"
  • Head Height 0.144"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list