Skip Content
Discontinued with Replacement
MACHINE SCREW SS 1/4-20X1 L PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW SS 1/4-20X1 L PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWR5
  • Mfr. Model # 3AWR5
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
MACH SCR 304 TRUSS SLT 1/4-20X1

Price: NA

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1"
  • Package Quantity 50
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 60,000 Min
  • Drive Type Slotted
  • Thread Size 1/4-20
  • Head Type Truss
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Rockwell Hardness B70 Min
  • Head Height 0.150"
  • Head Dia. 0.573"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list