Skip Content
MACHINE SCREW SS 1/4-20X1 L PK30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MACHINE SCREW SS 1/4-20X1 L PK30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWK9
  • Mfr. Model # 3AWK9
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Package Quantity 100
  • Length 1"
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 60,000 Min
  • Drive Type Phillips
  • Head Type Flat
  • Driver Size #3
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Height 0.153"
  • Rockwell Hardness B70 Min
  • Head Dia. 0.477"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list