MACHINE SCREW SS 1/4-20X1 L PK30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW SS 1/4-20X1 L PK30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWF3
  • Mfr. Model # 3AWF3
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Finish Plain
  • Length 1"
  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,000 Min
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Pan
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Dia. 0.492"
  • Head Height 0.175"
  • Rockwell Hardness B70 Min
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list