Discontinued with Replacement
MACHINE SCREW 5/16-18X1/2 L PK70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 5/16-18X1/2 L PK70

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWG2
  • Mfr. Model # 3AWG2
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
MACH SCR 304 PAN PH 5/16-18X1/2

Your Price: NA

Technical Specs

  • Tensile Strength (PSI) 60,000 Min
  • Package Quantity 25
  • Item Machine Screw
  • Length 1/2"
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Driver Size #4
  • Head Type Pan
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Dia. 0.615"
  • Rockwell Hardness B70 Min
  • Head Height 0.218"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list