Skip Content
MACHINE SCREW 5/16-18X1 1/2 L PK75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 5/16-18X1 1/2 L PK75

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWG1
  • Mfr. Model # 3AWG1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 1-1/2"
  • Finish Plain
  • Item Machine Screw
  • Package Quantity 10
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Thread Size 5/16-18
  • Tensile Strength (PSI) 60,000 Min
  • Driver Size #4
  • Head Type Pan
  • Rockwell Hardness B70 Min
  • Head Dia. 0.615"
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Height 0.218"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list