Skip Content
MACHINE SCREW 3/8-16X2 1/2 L PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 3/8-16X2 1/2 L PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWG3
  • Mfr. Model # 3AWG3
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Plain
  • Length 2-1/2"
  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 60,000 Min
  • Package Quantity 10
  • Thread Size 3/8-16
  • Drive Type Phillips
  • Driver Size #4
  • Head Type Pan
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Rockwell Hardness B70 Min
  • Head Dia. 0.740"
  • Head Height 0.261"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list