Skip Content
MACHINE SCREW 3/8-16X1 1/4 L PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE SCREW 3/8-16X1 1/4 L PK60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWP4
  • Mfr. Model # 3AWP4
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Package Quantity 10
  • Item Machine Screw
  • Tensile Strength (PSI) 60,000 Min
  • Length 1-1/4"
  • Drive Type Phillips
  • Thread Size 3/8-16
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Type Flat
  • Driver Size #4
  • Rockwell Hardness B70 Min
  • Head Height 0.230"
  • Head Dia. 0.717"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list