Skip Content
Discontinued with Replacement
MACHINE SCREW 3/8-16X1 1/4 L PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 3/8-16X1 1/4 L PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWH5
  • Mfr. Model # 3AWH5
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
MACH SCR 304 CSK SLT 3/8-16X1.1/4

Price: NA

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Package Quantity 25
  • Material 18-8 Stainless Steel
  • Length 1-1/4"
  • Thread Size 3/8-16
  • Tensile Strength (PSI) 60,000 Min
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Drive Type Slotted
  • Head Dia. 0.717"
  • Head Type Flat
  • Head Height 0.230"
  • Rockwell Hardness B70 Min
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list