Skip Content
MACHINE SCREW 3/8-16X1 1/2 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 3/8-16X1 1/2 L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWP1
  • Mfr. Model # 3AWP1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Plain
  • Length 1-1/2"
  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 60,000 Min
  • Rockwell Hardness B70 Min
  • Drive Type Phillips
  • Thread Size 3/8-16
  • Driver Size #4
  • Head Type Flat
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Dia. 0.717"
  • Head Height 0.230"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list