MACHINE SCREW 1/4-20X7/8 L PK35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE SCREW 1/4-20X7/8 L PK35

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWL3
  • Mfr. Model # 3AWL3
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Length 7/8"
  • Tensile Strength (PSI) 60,000 Min
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Driver Size #3
  • Drive Type Phillips
  • Head Type Flat
  • Rockwell Hardness B70 Min
  • Head Dia. 0.477"
  • Head Height 0.153"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list