Skip Content
MACHINE SCREW 1/4-20X3/4 L PK35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 1/4-20X3/4 L PK35

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWL5
  • Mfr. Model # 3AWL5
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Length 3/4"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Thread Size 1/4-20
  • Drive Type Phillips
  • Driver Size #3
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Tensile Strength (PSI) 60,000 Min
  • Head Type Flat
  • Rockwell Hardness B70 Min
  • Head Dia. 0.477"
  • Head Height 0.153"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list