Skip Content
MACHINE SCREW 1/4-20X3 1/2 L PK65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 1/4-20X3 1/2 L PK65

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWN1
  • Mfr. Model # 3AWN1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Plain
  • Length 3-1/2"
  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 60,000 Min
  • Thread Size 1/4-20
  • Head Type Flat
  • Drive Type Phillips
  • Driver Size #3
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Dia. 0.477"
  • Rockwell Hardness B70 Min
  • Head Height 0.153"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list