Skip Content
MACHINE SCREW 1/4-20X1/2 L PK45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 1/4-20X1/2 L PK45

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWF2
  • Mfr. Model # 3AWF2
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Length 1/2"
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Thread Size 1/4-20
  • Tensile Strength (PSI) 60,000 Min
  • Drive Type Phillips
  • Head Type Pan
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Driver Size #3
  • Head Dia. 0.492"
  • Head Height 0.175"
  • Rockwell Hardness B70 Min
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list