Skip Content
MACHINE SCREW 1/4-20X1/2 L PK45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 1/4-20X1/2 L PK45

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWD9
  • Mfr. Model # 3AWD9
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Length 1/2"
  • Item Machine Screw
  • Package Quantity 100
  • Tensile Strength (PSI) 60,000 Min
  • Head Type Round
  • Thread Size 1/4-20
  • Drive Type Slotted
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Rockwell Hardness B70 Min
  • Head Dia. 0.472"
  • Head Height 0.175"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list