Skip Content
MACHINE SCREW 1/4-20X1 1/4 L PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCREW 1/4-20X1 1/4 L PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3AWH1
  • Mfr. Model # 3AWH1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1-1/4"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,000 Min
  • Thread Size 1/4-20
  • Drive Type Slotted
  • Head Type Flat
  • Rockwell Hardness B70 Min
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Head Dia. 0.477"
  • Head Height 0.153"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list