Skip Content
MACHINE SCR,NYL,M4X0.70MM,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCR,NYL,M4X0.70MM,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGX8
  • Mfr. Model # 4AGX8
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Natural
  • Item Machine Screw
  • Length 10mm
  • Material Nylon
  • Package Quantity 25
  • Temp. Range (F) -40 to 185
  • Thread Size M4x0.70mm
  • Head Type Cheese
  • Head Height 2.6mm
  • Head Dia. 7mm
  • Drive Type Slotted
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list