!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE SCR,HEX,1/4-20X1 L,PK50

MACHINE SCR,HEX,1/4-20X1 L,PK50

APPROVED VENDOR

MACHINE SCR,HEX,1/4-20X1 L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE SCR,HEX,1/4-20X1 L,PK50

MACHINE SCR,HEX,1/4-20X1 L,PK50

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4DJP1
  • Mfr. Model # 4DJP1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Machine Screw
  • Material Nylon
  • Drive External Hex
  • Fastener Length 1 in
  • Head Height 0.188 in
  • Tensile Strength 312 psi
  • Minimum Thread Length 1 in
  • Washer Outside Diameter Not Applicable
  • Maximum Head Width 0.375 in
  • Maximum Head Height 0.188 in
  • System of Measurement Inch
  • Thread Direction Right Hand
  • Head Style Hex
  • Includes Washer No
  • Minimum Temperature -40 Degrees F
  • Screw Size 1/4"
  • Head Type Hex
  • Finish Plain
  • Thread Size 1/4"-20
  • Head Width 0.375 in
  • Drive Size 3/8 in
  • Pack Size Small
  • Type Standard Machine Screw
  • Washer Thickness Not Applicable
  • Minimum Head Width 0.375 in
  • Minimum Head Height 0.181 in
  • Thread Style Fully Threaded
  • Thread Type Coarse
  • Includes Nut No
  • Maximum Temperature 185 Degrees F
  • Overall Length 1 3/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list