Skip Content
MACHINE SCR,FLAT,10-32X1 L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCR,FLAT,10-32X1 L,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DJF7
  • Mfr. Model # 4DJF7
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Natural
  • Length 1"
  • Item Machine Screw
  • Package Quantity 50
  • Material Nylon
  • Temp. Range (F) -40 to 185
  • Tensile Strength (PSI) 165
  • Drive Type Slotted
  • Thread Size 10-32
  • Head Angle (Deg.) 82
  • Head Dia. 0.340-0.385"
  • Head Type Flat
  • Meets/Exceeds IFI
  • System of Measurement Inch
  • Dia./Thread Size #10-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list