MACHINE SCR,FLAT,10-32X1/2 L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE SCR,FLAT,10-32X1/2 L,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DJF8
  • Mfr. Model # 4DJF8
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Natural
  • Item Machine Screw
  • Length 1/2"
  • Material Nylon
  • Package Quantity 50
  • Temp. Range (F) -40 to 185
  • Tensile Strength (PSI) 165
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Drive Type Slotted
  • Head Dia. 0.340-0.385"
  • Meets/Exceeds IFI
  • System of Measurement Inch
  • Dia./Thread Size #10-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list