Skip Content
Discontinued with Replacement
MACHINE SCR,FLAT,10-24X1 L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACHINE SCR,FLAT,10-24X1 L,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DJF4
  • Mfr. Model # 4DJF4
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
MACH SCR ZP CSK SLT 10-24X1

Price: NA

Technical Specs

  • Item Machine Screw
  • Length 1"
  • Finish Natural
  • Material Nylon
  • Temp. Range (F) -40 to 185
  • Package Quantity 50
  • Tensile Strength (PSI) 149
  • Thread Size 10-24
  • Head Type Flat
  • Head Angle (Deg.) 82
  • Meets/Exceeds IFI
  • Drive Type Slotted
  • Head Dia. 0.340-0.385"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list