Skip Content
MACHINE LEVELING MOUNT,6000 LB MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE LEVELING MOUNT,6000 LB MAX

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LVN9
  • Mfr. Model # 2LVN9
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 6.2 lbs

Product Details

Machine Leveling Mount,Max. Steady Load 6000 lbs.,Dia. 6-3/4 In.,Height 1-3/8 In.,Bolt Length 6 In.,Leveling Bolt 5/8 In.

Technical Specs

  • Item Machine Leveling Mount
  • Dia. 6-3/4"
  • Leveling Bolt 5/8"
  • Max. Steady Load 6,000 lbs.
  • Bolt Length 6"
  • Height 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list