MACHINE LEVELING MOUNT,3000 LB MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE LEVELING MOUNT,3000 LB MAX

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LVN8
  • Mfr. Model # 2LVN8
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 3.0 lbs

Product Details

Machine Leveling Mount,Max. Steady Load 3000 lbs.,Dia. 5 In.,Height 1-1/4 In.,Thread Size 5/8-11,Bolt Length 5 In.,Leveling Bolt 5/8 In.

Technical Specs

  • Dia. 5"
  • Height 1-1/4"
  • Max. Steady Load 3,000 lbs.
  • Bolt Length 5"
  • Thread Size 5/8-11
  • Item Machine Leveling Mount
  • Leveling Bolt 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list