Skip Content
MACHINE LEVELING MOUNT,250 LB MAX C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE LEVELING MOUNT,250 LB MAX C

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LVN5
  • Mfr. Model # 2LVN5
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 0.6 lbs

Product Details

Machine Leveling Mount,Max. Steady Load 250 lbs.,Dia. 2-3/8 In.,Height 3/4 In.,Bolt Length 3 In.,Leveling Bolt 3/8 In.

Technical Specs

  • Dia. 2-3/8"
  • Height 3/4"
  • Bolt Length 3"
  • Item Machine Leveling Mount
  • Max. Steady Load 250 lbs.
  • Leveling Bolt 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list