MACHINE GUARD,L39 1/2IN,H16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE GUARD,L39 1/2IN,H16IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1GUE1
  • Mfr. Model # 1GUE1
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour Safety Yellow
  • Item Low Profile Guard
  • Overall Length 36"
  • Overall Height 16"
  • Mounting Plate Dimensions 8" x 8"
  • Finish Powder Coated
  • Includes Guard Only
  • Material Steel
  • Net Weight 24.2 lb.
  • Diameter 4-1/2"
  • Number of Ribs 0
  • Guard Rail Component Machine Guard
  • Guard Rail Mounting Style Floor Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list