Skip Content
MACHINE GUARD,HIGH-PROFILE,48X36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE GUARD,HIGH-PROFILE,48X36 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WJJ4
  • Mfr. Model # 2WJJ4
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1984
  • Shipping Weight 30.0 lbs

Product Details

All-welded steel pipe construction. Mounting plate includes four predrilled 7/8 inch diameter by 1-1/4 inch slotted holes.

Technical Specs

  • Colour Safety Yellow
  • Includes Mid Rail
  • Material Steel
  • Item Machine Guard
  • Overall Height 36"
  • Overall Length 48"
  • Diameter 4-1/2"
  • Mounting Plate Dimensions 8" x 8"
  • Net Weight 41.8 lbs.
  • Finish Powder Coated
  • Number of Ribs 0
  • Guard Rail Component Machine Guard
  • Guard Rail Mounting Style Floor Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list