Skip Content
MACHINE GUARD,36 IN LENGTH,HIGH PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE GUARD,36 IN LENGTH,HIGH PRO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1GUE5
  • Mfr. Model # 1GUE5
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1984
  • Shipping Weight 52.0 lbs

Product Details

All-welded steel pipe construction. Mounting plate includes four predrilled 7/8 inch diameter by 1-1/4 inch slotted holes.

Technical Specs

  • Item Machine Guard
  • Colour Safety Yellow
  • Material Steel
  • Overall Height 36"
  • Diameter 4-1/2"
  • Net Weight 37.4 lbs.
  • Mounting Plate Dimensions 8" x 8"
  • Overall Length 36"
  • Finish Powder Coated
  • Includes Guard Only
  • Number of Ribs 0
  • Guard Rail Component Machine Guard
  • Guard Rail Mounting Style Floor Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list