Skip Content
MACHINE CUTTING TORCH, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHINE CUTTING TORCH, HEAVY DUTY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC772A
  • Mfr. Model # SC772A
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Gas Service Any Fuel gas
  • For Use With Any Fuel Gas
  • Length (In.) 13.75"
  • Cuts Up To 12"
  • Item Machine Torch
  • Features Stainless Steel Ball Valves, Barrels Adjust to 4 Postitons at 90 Degrees Increments
  • Head 180 Degrees
  • Series SC Heavy Duty
  • Tip Series SC Series
  • Head Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list