MACHINE CUTTING MINI-MAG XM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE CUTTING MINI-MAG XM

MATHEY DEARMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHY05.0550.MINIXM
  • Mfr. Model # 05.0550.MINIXM
  • UNSPSC # 23241600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

Unit includes base machine, torch arm, torch carrier assembly, parts and operating manual, 74 inch safety cable for pipe diameters up to 24 inch pipe, torch support, storage box, hose support, two strap hooks and service keys. Not included - machine cutting torch.

Technical Specs

  • Item Mini-mag Xm Cutting Machine
  • Includes Base Machine, Motor Control Box, Torch Arm, Sliding Support, Torch Holder, 74" / 1880 mm Long Safety Cable for Pipe, Diameters Up to 24" / 610 mm Pipe, Two (2) Snap Hooks, Protective Leather Cable Sleeve, Standard Mathey Dearman Motor Control Box, Parts and Operating Manual, Custom Storage Box
  • Application Pipe Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list