MACHINE BEVEL PIPE RANGE 6IN-12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACHINE BEVEL PIPE RANGE 6IN-12IN

MATHEY DEARMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHY03-0102-000
  • Mfr. Model # 03-0102-000
  • UNSPSC # 23241600
  • CATALOGUE PAGE # 809
  • Shipping Weight 38.0 lbs

Product Details

Short saddle bevelling machine utilized a one-piece solid cast aluminium saddle. provides square and accurate cuts. A wide range of attachments and accessories make it the most versatile and easiest to use pipe cutting and bevelling machine.

Technical Specs

  • Includes Base Machine, Torch Arm, Torch Carrier Assembly - Secures 1 3/8" (35 mm) Torch and Allows Cutting Angle Adjustment, Spacer Bolts or Step Spacers Required to Mount the Machine to Different Pipe Sizes, Parts and Operating Manual
  • Application Pipe
  • Item Manual Saddle Machines

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list