Skip Content
MACHETE,13 X 18-15/16 IN,13 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHETE,13 X 18-15/16 IN,13 OZ.

SOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20H271
  • Mfr. Model # 20H271
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Features Working Saw On Back Of Blade, Spiked Tang, Holes In Handle For Mounting
  • Includes Nylon Sheath
  • Item Machete
  • Overall Length 18-15/16"
  • Handle Material Kraton Rubber
  • Head Material High Carbon Stainless Steel
  • Cutting Edge 13"
  • Head Weight 13 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list