Skip Content
MACHETE,11-3/4 IN,2.05 LB,BLK/GRY/G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACHETE,11-3/4 IN,2.05 LB,BLK/GRY/G

CAMILLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19T077
  • Mfr. Model # 19T077
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Features Saw and Fine Edges, Non-Stick Curved, Blade, Knurled Steel Pommel, Trail Map Mesh Pocket
  • Includes Fire Starter, Ballistic Nylon Sheath
  • Item Machete
  • Overall Length 18"
  • Cutting Edge 11-3/4"
  • Handle Plastic, Black/Grey/Green
  • Handle Material ABS, TPR
  • Head Material Carbonitride Titanium(TM) Bonded 440 Stainless Steel
  • Head Weight 2.05 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list