Skip Content
Discontinued with Replacement
MACH SCREW TRUSS 8-32X1/2 L PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW TRUSS 8-32X1/2 L PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2CU67
  • Mfr. Model # 2CU67
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
MACH SCR 304 TRUSS SLT 8-32X1/2

Price: NA

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Length 1/2"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Drive Type Slotted
  • Head Type Truss
  • Thread Size 8-32
  • Head Dia. 0.384"-0.364"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.102"-0.088"
  • Dia./Thread Size #8-32
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list