Skip Content
MACH SCREW,TRUSS,3/8-16 X 3 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,TRUSS,3/8-16 X 3 L,PK10

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KA50
  • Mfr. Model # 5KA50
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Finish Plain
  • Item Tamper Resistant Screw
  • Length 3"
  • Material 18-8 Stainless Steel
  • Thread Size 3/8-16
  • Package Quantity 10
  • Driver Size #14
  • Head Dia. 0.823"
  • Head Height 0.215"
  • Drive Type Spanner
  • Head Type Truss
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list