Skip Content
Discontinued with Replacement
MACH SCREW ROUND 10-24X5/8 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW ROUND 10-24X5/8 L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BA10
  • Mfr. Model # 2BA10
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs
Suggested Replacement Product
MACH SCR 304 RND SLT 10-24X5/8

Price: NA

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Length 5/8"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Head Type Round
  • Thread Size 10-24
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Drive Type Slotted
  • Head Height 0.137"-0.123"
  • Head Dia. 0.359"-0.334"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list