Skip Content
Discontinued with Replacement
MACH SCREW ROUND 1/4-20 X 3 L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW ROUND 1/4-20 X 3 L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BA60
  • Mfr. Model # 2BA60
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs
Suggested Replacement Product
MACH SCR 304 RND SLT 1/4-20X3

Price: NA

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 3"
  • Package Quantity 25
  • Thread Size 1/4-20
  • Material 18-8 Stainless Steel
  • Drive Type Slotted
  • Head Type Round
  • Head Dia. 0.472"-0.443"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.175"-0.160"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list