Discontinued with Replacement
MACH SCREW RND 8-32X1 1/2 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW RND 8-32X1 1/2 L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2AY89
  • Mfr. Model # 2AY89
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs
Suggested Replacement Product
MACH SCR 304 RND SLT 8-32X1.1/2

Your Price: NA

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1-1/2"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Drive Type Slotted
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Round
  • Head Dia. 0.309"-0.287"
  • Head Height 0.120"-0.107"
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list