Skip Content
MACH SCREW RND 8-32 X 1/4 L PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW RND 8-32 X 1/4 L PK60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BB31
  • Mfr. Model # 2BB31
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1/4"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,000 Min
  • Thread Size 8-32
  • Drive Type Phillips
  • Head Type Round
  • Head Dia. 0.309"-0.287"
  • Rockwell Hardness B70 Min
  • Meets/Exceeds ANSI/ASME B18.6.3,RoHS compliant
  • Driver Size #2
  • Head Height 0.120"-0.107"
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list