MACH SCREW,RND,8-32 X 1/2 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW,RND,8-32 X 1/2 L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2EU16
  • Mfr. Model # 2EU16
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Length 1/2"
  • Finish Zinc-Plated
  • Package Quantity 100
  • Item Machine Screw
  • Tensile Strength (PSI) 60,000
  • Material Carbon Steel
  • Drive Type Combination Slotted/Phillips
  • Driver Size #2
  • Head Type Round
  • Hole Size -
  • Head Height 0.120"-0.107"
  • Head Dia. 0.309"-0.287"
  • Meets/Exceeds ASME B18.6.3
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list