Skip Content
MACH SCREW,RND,6-32X1 1/2 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW,RND,6-32X1 1/2 L,PK 100

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JY74
  • Mfr. Model # 5JY74
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Length 1-1/2"
  • Finish Plain
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Item Tamper Resistant Screw
  • Thread Size 6-32
  • Drive Type One-Way
  • Driver Size #6
  • Head Height 0.091-0.103"
  • Head Dia. 0.240-0.260"
  • Head Type Round
  • Meets/Exceeds ANSI/ASME B18.6.3
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list