Discontinued with Replacement
MACH SCREW,RND,6-32 X 3/8 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW,RND,6-32 X 3/8 L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2EB51
  • Mfr. Model # 2EB51
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs
Suggested Replacement Product
MACH SCR ZP RND PH 6-32X3/8

Your Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Length 3/8"
  • Item Machine Screw
  • Package Quantity 100
  • Tensile Strength (PSI) 60,000
  • Material Carbon Steel
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Round
  • Head Dia. 0.260"-0.240"
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.103"-0.091"
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list