Skip Content
Discontinued with Replacement
MACH SCREW RND 6-32 X 1/4 L PK75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW RND 6-32 X 1/4 L PK75

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BB17
  • Mfr. Model # 2BB17
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
MACH SCR 304 RND PH 6-32X1/4

Price: NA

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1/4"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,000 Min
  • Thread Size 6-32
  • Head Type Round
  • Drive Type Phillips
  • Meets/Exceeds ANSI/ASME B18.6.3,RoHS compliant
  • Driver Size #2
  • Head Dia. 0.260"-0.240"
  • Head Height 0.103"-0.091"
  • Rockwell Hardness B70 Min
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list