Skip Content
MACH SCREW,RND,10-32X1 1/2 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW,RND,10-32X1 1/2 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NA30
  • Mfr. Model # 1NA30
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Zinc-Plated
  • Item Machine Screw
  • Length 1-1/2"
  • Material Carbon Steel
  • Driver Size #2
  • Package Quantity 100
  • Head Type Round
  • Drive Type Combination Slotted/Phillips
  • Thread Size 10-32
  • Meets/Exceeds ANSI B18.6.3
  • Rockwell Hardness B69 to B100
  • Head Height 0.137"-0.123"
  • Head Dia. 0.359"-0.334"
  • Dia./Thread Size #10-32
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list