Skip Content
Discontinued with Replacement
MACH SCREW,RND,1/4-20X1/2 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW,RND,1/4-20X1/2 L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2EU88
  • Mfr. Model # 2EU88
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs
Suggested Replacement Product
MACH SCR ZP RND SL/PH 1/4-20X1/2

Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Package Quantity 100
  • Item Machine Screw
  • Length 1/2"
  • Material Carbon Steel
  • Tensile Strength (PSI) 60,000
  • Drive Type Combination Slotted/Phillips
  • Thread Size 1/4-20
  • Driver Size #3
  • Head Type Round
  • Hole Size -
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.472"-0.443"
  • Head Height 0.175"-0.160"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list