Skip Content
MACH SCREW PAN 6-32X1/4 L PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW PAN 6-32X1/4 L PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS14N247
  • Mfr. Model # 14N247
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Length 1/4"
  • Item Machine Screw
  • Finish Plain
  • Material 410 Stainless Steel
  • Drive Type Phillips
  • Package Quantity 100
  • Thread Size 6-32
  • Driver Size #2
  • Head Dia. 0.270-0.256"
  • Head Type Pan
  • Meets/Exceeds ANSI/ASME B18.6.4
  • Head Height 0.097"
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list