Skip Content
MACH SCREW,PAN,6-32 X 3/8 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW,PAN,6-32 X 3/8 L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MU13
  • Mfr. Model # 1MU13
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc-Plated
  • Length 3/8"
  • Material Carbon Steel
  • Thread Size 6-32
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Pan
  • Meets/Exceeds ANSI B18.6.3
  • Rockwell Hardness B70
  • Head Dia. 0.256"
  • Head Height 0.087"
  • Dia./Thread Size #6-32
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list