Skip Content
MACH SCREW,PAN,10-32 X 3/8 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW,PAN,10-32 X 3/8 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MU43
  • Mfr. Model # 1MU43
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Zinc-Plated
  • Item Machine Screw
  • Length 3/8"
  • Material Carbon Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Rockwell Hardness B70
  • Head Type Pan
  • Meets/Exceeds ANSI B18.6.3
  • Thread Size 10-32
  • Driver Size #2
  • Head Dia. 0.357"
  • Head Height 0.122"
  • System of Measurement Inch
  • Dia./Thread Size #10-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list