Skip Content
MACH SCREW OVAL 1/4-20 X 1 L PK80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCREW OVAL 1/4-20 X 1 L PK80

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BE83
  • Mfr. Model # 2BE83
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1"
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Package Quantity 50
  • Thread Size 1/4-20
  • Driver Size #3
  • Head Angle (Deg.) 82-80
  • Head Height 0.232" (Ref)
  • Head Type Oval
  • Head Dia. 0.477"-0.422"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List