Skip Content
MACH SCREW HEX 8-32 X 5/16 L PK74 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW HEX 8-32 X 5/16 L PK74

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1PRX1
  • Mfr. Model # 1PRX1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Machine Screw
  • Package Quantity 100
  • Length 5/16"
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 60,000 Min
  • Drive Type Hex Trim
  • Driver Size 1/4"
  • Head Type Hexagonal
  • Rockwell Hardness B70 Min
  • Head Height 0.110"
  • Head Dia. 0.250"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list