Skip Content
MACH SCREW HEX 10-32 X 1/2 L PK59 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCREW HEX 10-32 X 1/2 L PK59

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1PRZ3
  • Mfr. Model # 1PRZ3
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1/2"
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 60,000 Min
  • Package Quantity 100
  • Drive Type Hex
  • Driver Size 5/16"
  • Head Type Hex Trim
  • Rockwell Hardness B70 Min
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.120"
  • Head Dia. 0.312"
  • System of Measurement Inch
  • Dia./Thread Size #10-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list